Motion
MY1HT63TF-1500L

SMC CORP OF AMERICA
MY1HT63TF-1500L

MY1HT63TF-1500L
Mi Item #13767304
MFR #MY1HT63TF-1500L
Price$6,375.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT63TF-1500L

MY1HT63TF-1500L
Mi Item #13767304
MFR #MY1HT63TF-1500L

Mfr description
MY1HT63TF-1500L CYL, MECH JOINTED RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,375.24/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-1500L
  • Guide Type
    High Precision
  • Made to Order
    No
  • Options Included
    L (1 Shock Absorber At Each Stk End), Standard Piping, Tf (G) Port Thread
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1HT
  • Special Applications
    High Rigidity
  • Stroke Adjuster Type
    Stroke Adjusting Unit
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)