Motion
MY1M25-175-XC67

SMC CORP OF AMERICA
MY1M25-175-XC67

MY1M25-175-XC67
MI ITEM #13767310
MFR #MY1M25-175-XC67
Price$340.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25-175-XC67

MY1M25-175-XC67
MI ITEM #13767310
MFR #MY1M25-175-XC67

Mfr description
MY1M25-175-XC67 SLIDE BEARING GUIDE TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Bracket 1
    Slide Bearing
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    XC67
  • Guide Type
    Slide Bearing
  • Mounting Type
    Slide Bearing
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)