Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Adjuster OptionStroke Adjustment
- BearingsSlide Bearing
- Body TypeRodless
- Bracket 1Slide Bearing
- Cylinder StyleRodless
- Cylinder SuffixXC67
- Guide TypeSlide Bearing
- Mounting TypeSlide Bearing
- Product TypeRodless Air Cylinders
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)