Motion
MY1M25TNG-2000H

SMC CORP OF AMERICA
MY1M25TNG-2000H

MY1M25TNG-2000H
Mi Item #13767316
MFR #MY1M25TNG-2000H
Price$820.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M25TNG-2000H

MY1M25TNG-2000H
Mi Item #13767316
MFR #MY1M25TNG-2000H

Mfr description
MY1M25TNG-2000H SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Clean Series
    No
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-2000H
  • Guide Type
    Slide Bearing
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Options Included
    G (Centralized Piping), High Load Shock Absorber+Adjustment Bolt, Tn (Npt)
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1M
  • Stroke Adjuster Type
    High Load Shock Absorber+Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)