Specifications
Dimensions
- Bore Diameter40 mm
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- BearingsSlide Bearing
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixTNG-1150L
- Guide TypeSlide Bearing
- Mounting TypeRodless
- Options IncludedSlide Bearing, Stroke Adjusters, Switches
- Product TypeRodless Air Cylinders
- Seal KitMY1M40-PS
- SeriesMY1
- Suffix For StrokeL
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)