Motion
MY1M50TNG-600LS

SMC CORP OF AMERICA
MY1M50TNG-600LS

MY1M50TNG-600LS
Mi Item #13767327
MFR #MY1M50TNG-600LS
Price$1,069.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M50TNG-600LS

MY1M50TNG-600LS
Mi Item #13767327
MFR #MY1M50TNG-600LS

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,069.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-600LS
  • Guide Type
    Slide Bearing
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Rodless
  • Options Included
    Adjust Bolt, Centralized Piping, Low Load Shock Absorber
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1M
  • Stroke Adjuster Type
    Adjustment Bolt
  • Suffix For Stroke
    LS
  • Type
    Rodless
Help us improve this product

Overview

Mfr description
MY1M50TNG-600LS SLIDE BEARING GUIDE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought