Motion
MY1M63TN-1800AH

SMC CORP OF AMERICA
MY1M63TN-1800AH

MY1M63TN-1800AH
Mi Item #13767329
MFR #MY1M63TN-1800AH
Price$2,334.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M63TN-1800AH

MY1M63TN-1800AH
Mi Item #13767329
MFR #MY1M63TN-1800AH

Mfr description
MY1M63TN-1800AH SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,334.98/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    AH
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, External Shock Absorber, Stroke Adjustment Bolt
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1M
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)