Motion
MY1MW50TNG-1600

SMC CORP OF AMERICA
MY1MW50TNG-1600

MY1MW50TNG-1600
MI ITEM #13767331
MFR #MY1MW50TNG-1600
Price$1,941.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW50TNG-1600

MY1MW50TNG-1600
MI ITEM #13767331
MFR #MY1MW50TNG-1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,941.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Mechanically Jointed
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Centralized Piping, Protective Cover
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Overview

Mfr description
MY1MW50TNG-1600 SLIDE BEARING GUIDE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought