Motion
MY1MWK25TN-1600

SMC CORP OF AMERICA
MY1MWK25TN-1600

MY1MWK25TN-1600
Mi Item #13767334
MFR #MY1MWK25TN-1600
Price$832.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MWK25TN-1600

MY1MWK25TN-1600
Mi Item #13767334
MFR #MY1MWK25TN-1600

Mfr description
MY1MWK25TN-1600 SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Side Seal
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN
  • Guide Type
    Slide Bearing
  • Magnet
    Without Magnet
  • Options Included
    Air Cushion, Protective Cover, Side Seal
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)