Motion
MY2C25TNG-700LS

SMC CORP OF AMERICA
MY2C25TNG-700LS

MY2C25TNG-700LS
MI ITEM #13767353
MFR #MY2C25TNG-700LS
Price$726.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C25TNG-700LS

MY2C25TNG-700LS
MI ITEM #13767353
MFR #MY2C25TNG-700LS

Mfr description
MY2C25TNG-700LS CYL, RODLESS, MECH JOINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    LS
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    40)], Low Load Shock Absorber, Ls (Left Side Stroke Adj., Right Side Without Unit), Tn [Npt Thread (25, W
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2C
  • Stroke Adjuster Type
    Stroke Adjustment
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)