Motion
MY2C40G-1000SH6

SMC CORP OF AMERICA
MY2C40G-1000SH6

MY2C40G-1000SH6
Mi Item #13767354
MFR #MY2C40G-1000SH6
Price$1,172.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C40G-1000SH6

MY2C40G-1000SH6
Mi Item #13767354
MFR #MY2C40G-1000SH6

Mfr description
MY2C40G-1000SH6 CYL, RODLESS, MECH JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-1000SH6
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    High Load Shock Absorber, Short Spacer
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2C
  • Stroke Adjuster Type
    Stroke Adjustment
  • Suffix For Stroke
    SH6
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)