Motion
MY2C40TFG-2150H

SMC CORP OF AMERICA
MY2C40TFG-2150H

MY2C40TFG-2150H
MI ITEM #13767356
MFR #MY2C40TFG-2150H
Price$1,830.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C40TFG-2150H

MY2C40TFG-2150H
MI ITEM #13767356
MFR #MY2C40TFG-2150H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,830.36/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Cam Follower
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless

Overview

Mfr description
MY2C40TFG-2150H CYL, RODLESS, MECH JOINT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought