Motion
MY2H25TFG-200L7

SMC CORP OF AMERICA
MY2H25TFG-200L7

MY2H25TFG-200L7
Mi Item #13767361
MFR #MY2H25TFG-200L7
Price$951.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H25TFG-200L7

MY2H25TFG-200L7
Mi Item #13767361
MFR #MY2H25TFG-200L7

Mfr description
MY2H25TFG-200L7 CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TFG-200L7
  • Guide Type
    Linear Guide Double Axis
  • Magnet
    With Magnet
  • Options Included
    40)], L7 (Left Side Stroke Adj., Long Spacer, Long Spacer), Low Load Shock Absorber, Right Side Stroke Adj., Tf [G (25, W
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    Stroke Adjusting Unit
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)