Motion
MY2H25TNG-600SL

SMC CORP OF AMERICA
MY2H25TNG-600SL

MY2H25TNG-600SL
Mi Item #13767364
MFR #MY2H25TNG-600SL
Price$1,235.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H25TNG-600SL

MY2H25TNG-600SL
Mi Item #13767364
MFR #MY2H25TNG-600SL

Mfr description
MY2H25TNG-600SL CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SL
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Operating Pressure Range
    14.504 to 21.756 psi, 0.10 to 0.15 MPa
  • Options Included
    40)], Double Axis), Low Load Shock Absorber), Right Side Stroke Adj., Sl (Without Left Side Stroke Adj., T (Linear Guide, Tn [Npt (25, W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)