Motion
MY2H40TFG-600H7

SMC CORP OF AMERICA
MY2H40TFG-600H7

MY2H40TFG-600H7
Mi Item #13767365
MFR #MY2H40TFG-600H7
Price$1,838.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2H40TFG-600H7

MY2H40TFG-600H7
Mi Item #13767365
MFR #MY2H40TFG-600H7

Mfr description
MY2H40TFG-600H7 CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,838.36/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TFG-600H7
  • Guide Type
    High Precision
  • Magnet
    With Magnet
  • Options Included
    Long Spacer, Double Axis, G (Port Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2H
  • Stroke Adjuster Type
    High Load Shock Absorber
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)