Motion
MY2HT25TNG-762H

SMC CORP OF AMERICA
MY2HT25TNG-762H

MY2HT25TNG-762H
MI ITEM #13767375
MFR #MY2HT25TNG-762H
Price$1,850.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT25TNG-762H

MY2HT25TNG-762H
MI ITEM #13767375
MFR #MY2HT25TNG-762H

Mfr description
MY2HT25TNG-762H CYLINDER, RODLESS RODLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision Single Or Double Axis Guide
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)