Motion
MY3A20-300-M9BL

SMC CORP OF AMERICA
MY3A20-300-M9BL

MY3A20-300-M9BL
Mi Item #13767391
MFR #MY3A20-300-M9BL
Price$334.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3A20-300-M9BL

MY3A20-300-M9BL
Mi Item #13767391
MFR #MY3A20-300-M9BL

Mfr description
MY3A20-300-M9BL CYL, RODLESS, MECHANICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1.5 bar, 101.526 psi, 7 bar to 21.756 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Options Included
    Auto Switch, Magnetic Piston, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Rod Boot
    No
  • Series
    MY3
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)