Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Vertical And Lateral Mounting
- Cylinder StyleRodless
- Mounting TypeVertical And Lateral Mounting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Overview
Mfr description
MY3B16-230-A93L CYL, RODLESS, MECHANICAL