Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Cylinder SuffixM9BZ
- MagnetWith Magnet
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- Seal KitMY3B16-PS
- SeriesMY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)