Motion
MY3B40TN-1000LS

SMC CORP OF AMERICA
MY3B40TN-1000LS

MY3B40TN-1000LS
Mi Item #13767431
MFR #MY3B40TN-1000LS
Price$760.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B40TN-1000LS

MY3B40TN-1000LS
Mi Item #13767431
MFR #MY3B40TN-1000LS

Mfr description
MY3B40TN-1000LS CYL, RODLESS, MECHANICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$760.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    LS
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Options Included
    Ls (Left Side Shock Absorber For Low Load), Tn (Npt Thread)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)