Motion
N2Q20-22-G0817C

SMC CORP OF AMERICA
N2Q20-22-G0817C

Pneumatic Cylinder Mounting Hardware - For use with Ncq2D, 20 mm Bore
Mi Item #13767445
MFR #N2Q20-22-G0817C
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
N2Q20-22-G0817C

Pneumatic Cylinder Mounting Hardware - For use with Ncq2D, 20 mm Bore
Mi Item #13767445
MFR #N2Q20-22-G0817C

Mfr description
N2Q20-22-G0817C CLEVIS DOUBLE (NCQ2D) CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Double Acting
  • Cylinder Application Type
    Compact Cylinder
  • For Use With
    Ncq2D
  • Hardware Type
    Clevis
  • Mounting Type
    Clevis
  • Replacement Part Type
    Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)