Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
- Thread SizeM16x1.5
Details
- ActionDouble Acting
- Cylinder Application TypeCompact Cylinder
- For Use WithNcq2D
- Hardware TypeClevis
- Mounting TypeClevis
- Replacement Part TypeClevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)