Specifications
Dimensions
- Bore Diameter1.5000 in
- Cylinder Size1.5000 in
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithNc1A150-04-01
- Mounting TypeBracket
- Replacement Part TypeTube Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)