Motion
NCA1KG150-0600N

SMC CORP OF AMERICA
NCA1KG150-0600N

NCA1KG150-0600N
Mi Item #13767471
MFR #NCA1KG150-0600N
Price$150.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1KG150-0600N

NCA1KG150-0600N
Mi Item #13767471
MFR #NCA1KG150-0600N

Mfr description
NCA1KG150-0600N CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N
  • Magnet
    Without Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    No Cushion, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    NCA1
  • Special Applications
    Non-Rotating
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)