Motion
NCDA1KS250-0250

SMC CORP OF AMERICA
NCDA1KS250-0250

NCDA1KS250-0250
Mi Item #13767489
MFR #NCDA1KS250-0250
Price$188.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1KS250-0250

NCDA1KS250-0250
Mi Item #13767489
MFR #NCDA1KS250-0250

Mfr description
NCDA1KS250-0250 CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.75/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Lug
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    NFPA
  • Guide Type
    Non-Rotating
  • Magnet
    With Magnet
  • Mounting Type
    Side Lug
  • Options Included
    Adjustable Cushions, Magnetic Piston, Non-Rotating
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Non-Rotating
  • Series
    NCA1
  • Special Applications
    Non-Rotating
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)