Motion
NCDA1R325-1400N

SMC CORP OF AMERICA
NCDA1R325-1400N

NCDA1R325-1400N
Mi Item #13767495
MFR #NCDA1R325-1400N
Price$274.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1R325-1400N

NCDA1R325-1400N
Mi Item #13767495
MFR #NCDA1R325-1400N

Mfr description
NCDA1R325-1400N CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.80/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Tapped
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    N
  • Cylinder Type
    NFPA
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Options Included
    Magnetic Piston, Side Tapped Mount
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    Small Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Type
    NFPA Interchangeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)