Specifications
Dimensions
- Bore Diameter5.0000 in
Details
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Bracket 1Nfpa Interchangeable
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Cylinder SuffixH
- Mounting TypeNfpa Interchangeable
- Product TypeTie Rod Air Cylinders
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)