Specifications
Dimensions
- Bore Diameter3.2500 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Piston ActionDouble Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeDouble Rod
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)