Specifications
Dimensions
- Bore Diameter5.0000 in
Details
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Cylinder SuffixH
- Mounting TypeTie Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod