Motion
NCDMC125-0050CK

SMC CORP OF AMERICA
NCDMC125-0050CK

NCDMC125-0050CK
Mi Item #13767517
MFR #NCDMC125-0050CK
Price$95.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC125-0050CK

NCDMC125-0050CK
Mi Item #13767517
MFR #NCDMC125-0050CK

Mfr description
NCDMC125-0050CK NCM, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.40/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Pivot
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    CK
  • Magnet
    Built-in
  • Mounting Type
    Rear Pivot
  • Options Included
    Built-In Magnet, Neoprene Rod Boot, Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Neoprene
  • Rod Type
    Single Rod
  • Series
    NCM
  • Type
    Stainless Steel Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)