Motion
NCDME088-0050CT

SMC CORP OF AMERICA
NCDME088-0050CT

NCDME088-0050CT
Mi Item #13767520
MFR #NCDME088-0050CT
Price$45.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME088-0050CT

NCDME088-0050CT
Mi Item #13767520
MFR #NCDME088-0050CT

Mfr description
NCDME088-0050CT NCM, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.70/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End
  • Piston Action
    Spring Extend
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)