Motion
NCDQ2A16-10DCMZ

SMC CORP OF AMERICA
NCDQ2A16-10DCMZ

NCDQ2A16-10DCMZ
Mi Item #13767528
MFR #NCDQ2A16-10DCMZ
Price$39.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A16-10DCMZ

NCDQ2A16-10DCMZ
Mi Item #13767528
MFR #NCDQ2A16-10DCMZ

Mfr description
NCDQ2A16-10DCMZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Both Ends Tapped
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)