Motion
NCDQ2B32-12DCMZ

SMC CORP OF AMERICA
NCDQ2B32-12DCMZ

NCDQ2B32-12DCMZ
MI ITEM #13767533
MFR #NCDQ2B32-12DCMZ
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B32-12DCMZ

NCDQ2B32-12DCMZ
MI ITEM #13767533
MFR #NCDQ2B32-12DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Type
    Compact

Overview

Mfr description
NCDQ2B32-12DCMZ COMPACT CYLINDER, NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought