Motion
NCDQ2L25-30DCMZ

SMC CORP OF AMERICA
NCDQ2L25-30DCMZ

NCDQ2L25-30DCMZ
MI ITEM #13767560
MFR #NCDQ2L25-30DCMZ
Price$58.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2L25-30DCMZ

NCDQ2L25-30DCMZ
MI ITEM #13767560
MFR #NCDQ2L25-30DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    CMZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Options Included
    Auto Switch Mounting Grooves, Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Standard
  • Series
    NCQ2
  • Type
    Compact

Overview

Mfr description
NCDQ2L25-30DCMZ COMPACT CYLINDER, NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought