Motion
NCDQ2WB63-10DCZ

SMC CORP OF AMERICA
NCDQ2WB63-10DCZ

NCDQ2WB63-10DCZ
Mi Item #13767572
MFR #NCDQ2WB63-10DCZ
Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2WB63-10DCZ

NCDQ2WB63-10DCZ
Mi Item #13767572
MFR #NCDQ2WB63-10DCZ

Mfr description
NCDQ2WB63-10DCZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Rubber Bumper
  • Piston Action
    Double Rod
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    NCQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)