Motion
NCDQ8AZ056-025T

SMC CORP OF AMERICA
NCDQ8AZ056-025T

NCDQ8AZ056-025T
Mi Item #13767583
MFR #NCDQ8AZ056-025T
Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8AZ056-025T

NCDQ8AZ056-025T
Mi Item #13767583
MFR #NCDQ8AZ056-025T

Mfr description
NCDQ8AZ056-025T COMPACT CYLINDER, NCQ8 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    AZ056-025T
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Operating Temperature Range
    -9.444 to 65.556 °C, 15 to 150 °F
  • Options Included
    T (Single Acting Spring Extend), Z (Super Compact)
  • Piston Action
    Spring Extend
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)