Motion
NCDQ8BZ150-025S

SMC CORP OF AMERICA
NCDQ8BZ150-025S

NCDQ8BZ150-025S
Mi Item #13767586
MFR #NCDQ8BZ150-025S
Price$62.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8BZ150-025S

NCDQ8BZ150-025S
Mi Item #13767586
MFR #NCDQ8BZ150-025S

Mfr description
NCDQ8BZ150-025S COMPACT CYLINDER, NCQ8 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    NCQ
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Operating Temperature Range
    -9.4 to 65.6 °C, 15 to 150 °F
  • Options Included
    Magnet D (Built-In), Standard (Rod End Female Thread), Super Compact
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)