Motion
NCM075-24A50991

SMC CORP OF AMERICA
NCM075-24A50991

NCM075-24A50991
Mi Item #13767599
MFR #NCM075-24A50991
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCM075-24A50991

NCM075-24A50991
Mi Item #13767599
MFR #NCM075-24A50991

Mfr description
NCM075-24A50991 BRACKET, PIVOT "A" ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Pivot Bracket
  • Cushion Type
    Floating cushion seal
  • Cylinder Style
    Round Body
  • Mounting Type
    Pivot Bracket
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)