Motion
NCMKC150-0125CS

SMC CORP OF AMERICA
NCMKC150-0125CS

NCMKC150-0125CS
MI ITEM #13767609
MFR #NCMKC150-0125CS
Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKC150-0125CS

NCMKC150-0125CS
MI ITEM #13767609
MFR #NCMKC150-0125CS

Mfr description
NCMKC150-0125CS NCM, AIR CYLINDER ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.15/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)