Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Compact Cylinder TypeNCQ
- Cylinder StyleCompact
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesNCQ2
- TypeCompact
Overview
Mfr description
NCQ2A32-125DCMZ COMPACT CYLINDER, NCQ2-Z