Motion
NCQ2WB160-40DCZ

SMC CORP OF AMERICA
NCQ2WB160-40DCZ

NCQ2WB160-40DCZ
MI ITEM #13767632
MFR #NCQ2WB160-40DCZ
Price$567.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WB160-40DCZ

NCQ2WB160-40DCZ
MI ITEM #13767632
MFR #NCQ2WB160-40DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$567.96/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Double End Rod
  • Compact Cylinder Type
    NCQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ
  • Mounting Type
    Double End Rod
  • Options Included
    Rod End Female Thread
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    NCQ2
  • Type
    Compact

Overview

Mfr description
NCQ2WB160-40DCZ COMPACT CYLINDER, NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought