Motion
48-11-2425

MILWAUKEE TOOL
48-11-2425

M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack
MI ITEM #13767773
MFR #48-11-2425
Price$113.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2425

M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack
MI ITEM #13767773
MFR #48-11-2425

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$113.79/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee M12 REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of a MILWAUKEE® M12 REDLITHIUM™ XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. The Milwaukee M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is fully compatible with 125+ M12™ solutions.
  • Features & Benefits
    • Delivers 25% more power and runs 25% cooler • Provides the power of an XC battery in a compact size • Versatility: Powers all 125+ M12™ cordless solutions • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Manufacturer Upc Number
    045242615759
  • UPC_NO
    045242615759

Overview

Mfr description
48-11-2425 M12 REDLITHIUM HIGH OUTPUT
  • Delivers 25% more power and runs 25% cooler
  • Provides the power of an XC battery in a compact size
  • Versatility: Powers all 125+ M12™ cordless solutions
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: Delivers fade free power in extreme jobsite conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought