1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-96-9234
Combination Wrench - 14.4300 in OAL
Mi Item #
13767791
MFR #
45-96-9234
Price
$110.40
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
MILWAUKEE TOOL 45-96-9234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-96-9234
Combination Wrench - 14.4300 in OAL
Mi Item #
13767791
MFR #
45-96-9234
Mfr description
45-96-9234 1-1/16" RATCHETING COMBINATIO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$110
.40
/each
Add to Cart
Specifications
Dimensions
Overall
Length
14.4300 in
Size
1-1/16 in
Weight
1.65 lbs
Details
Material
Chrome Vanadium Steel
Type
Combination Wrench
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items