1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-96-9434
Combination Wrench - 14.4300 in OAL
MI ITEM #
13767801
MFR #
45-96-9434
Your Price
$67.32
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
MILWAUKEE TOOL 45-96-9434
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-96-9434
Combination Wrench - 14.4300 in OAL
MI ITEM #
13767801
MFR #
45-96-9434
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$67.32
/each
(List
$77.42
)
Qty
Add to Cart
Overview
Mfr description
45-96-9434 1-1/16" COMBINATION WRENCH
Specifications
Material
Chrome Vanadium Steel
Size
1-1/16 in
Overall Length
14.4300 in
Weight
1.44 lbs
Type
Combination Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data