Motion
RDLQB40TN-40M-F

SMC CORP OF AMERICA
RDLQB40TN-40M-F

RDLQB40TN-40M-F
MI ITEM #13767898
MFR #RDLQB40TN-40M-F
Price$300.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQB40TN-40M-F

RDLQB40TN-40M-F
MI ITEM #13767898
MFR #RDLQB40TN-40M-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-40M-F
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Extension Locking, Magnet, Rod End Male Threads
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Manual Override Mechanism | Drop Prevention
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact

Overview

Mfr description
RDLQB40TN-40M-F CYL, COMPACT, AIR CUSHIO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought