Motion
RDQL40-45M-M9BL

SMC CORP OF AMERICA
RDQL40-45M-M9BL

RDQL40-45M-M9BL
Mi Item #13767923
MFR #RDQL40-45M-M9BL
Price$230.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQL40-45M-M9BL

RDQL40-45M-M9BL
Mi Item #13767923
MFR #RDQL40-45M-M9BL

Mfr description
RDQL40-45M-M9BL CYL, COMPACT, AIR CUSHIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Product Type
    Compact Air Cylinders
  • Seal Kit
    RQB40-PS
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)