Motion
REAR20-250-A93L

SMC CORP OF AMERICA
REAR20-250-A93L

REAR20-250-A93L
Mi Item #13767926
MFR #REAR20-250-A93L
Price$682.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAR20-250-A93L

REAR20-250-A93L
Mi Item #13767926
MFR #REAR20-250-A93L

Mfr description
REAR20-250-A93L REA, SINE RODLESS CYLIND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    A93L
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Auto Switch, Lead Wire L (3M)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    REA
  • Special Applications
    Delicate materials handling
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)