Motion
RHCB32-460-C73L

SMC CORP OF AMERICA
RHCB32-460-C73L

RHCB32-460-C73L
Mi Item #13767928
MFR #RHCB32-460-C73L
Price$520.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCB32-460-C73L

RHCB32-460-C73L
Mi Item #13767928
MFR #RHCB32-460-C73L

Mfr description
RHCB32-460-C73L CYLINDER, RHC, HIGH POWE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.07/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cylinder Style
    Round Body
  • Mounting Type
    Foot
  • Product Type
    Rodless Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)