Motion
RHCL40-410-XC93

SMC CORP OF AMERICA
RHCL40-410-XC93

RHCL40-410-XC93
Mi Item #13767940
MFR #RHCL40-410-XC93
Price$568.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCL40-410-XC93

RHCL40-410-XC93
Mi Item #13767940
MFR #RHCL40-410-XC93

Mfr description
RHCL40-410-XC93 CYLINDER, RHC, HIGH POWE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Type
    Rodless
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    XC93
  • Mounting Type
    Foot
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)