Motion
RS2H50-30DM-DSR

SMC CORP OF AMERICA
RS2H50-30DM-DSR

RS2H50-30DM-DSR
Mi Item #13767943
MFR #RS2H50-30DM-DSR
Price$553.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H50-30DM-DSR

RS2H50-30DM-DSR
Mi Item #13767943
MFR #RS2H50-30DM-DSR

Mfr description
RS2H50-30DM-DSR CYL, STOPPER, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Heavy Duty Stopper Cylinder
  • Body Type
    Stopper
  • Bracket 1
    Flange
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    30DM-DSR
  • Guide Type
    Stopper
  • Lock Type
    Locking Mechanism
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Options Included
    270 °Clockwise Port, Lever Detection Switch, Lever Position, Locking Mechanism
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Safety Options
    Locking Mechanism
  • Series
    RS2H
  • Special Applications
    External stopping device
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)